Beli inside caliper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SK Inside Caliper (Jangka Sorong)
    Mulai

    Rp279.900

    SK Inside Caliper (Jangka Sorong)
    atribut:
    • Total Length (mm): 150
    • Board Thickness (mm): 1.6
  2. Insize Electronic Inside Goove Caliper (Jangka Sorong)
    Mulai

    Rp2.499.900

    Insize Electronic Inside Goove Caliper (Jangka Sorong)
    Deskripsi:
    Electronic Inside Goove Caliper> For narrow grooves and small recesses> Resolution: 0.01mm/0.0005 Inch> Buttons: zero, power on/off, inch/mm> Battery SR44, with one spare battery> Data output> Hardened stainless steel construction> Packed in plastic box or wooden box
    atribut:
    • Range: 22-150 mm
    • Measuring Depth: 35 mm
  3. Niigata Seiki (SK) Inside Caliper Scribing (Jangka Sorong)
    Mulai

    Rp269.900

    Niigata Seiki (SK) Inside Caliper Scribing (Jangka Sorong)
    Deskripsi:
    Inside Caliper Scribing IC-150. - Use: Transfer inside diameter and groove dimensions - Material: Cold rolled steel -
    atribut:
    • Material: Cold Rolled Steel
  4. Mitutoyo Digital Caliper Inside (Jangka Sorong)
    Mulai

    Rp7.299.900

    Mitutoyo Digital Caliper Inside (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE Specialized Inside caliper is specially designed to measure inside dimensions that are otherwise hard to obtain with standard calipers. Available in point-type, knife-edge or inside groove jaws, this specialized caliper is capable of reaching into recesses, bore holes and grooves and provides precise, repeatable measurements. The neck caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal for the shop floor. Step and depth measurements are possible with the depth bar.
    atribut:
    • Units: Metric
    • Range (mm): 10.1-160
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.05
    • Measurable Minimum Hole Diameter (Ømm): 10
    • Remarks: Inside-groove type
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 5 years under normal use
    • Display: LCD
    • IP Rating: IP67
    • Length Standard: ABSOLUTE electromagnetic induction type linear encoder
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: NTD14G-P15M
    • Optional Accessories: 05CZA624, 05CZA625
    • SPC Output: Yes
    • Technology: Digimatic
  5. Mitutoyo 2-Point Inside Measuring Instrument Bore Gauge with Micrometer Head
    Mulai

    Rp3.099.900

    Mitutoyo 2-Point Inside Measuring Instrument Bore Gauge with Micrometer Head
    Deskripsi:
    Description This is a micrometer head that enables measurements without interchangeable anvils.It offers you the following benefits:A long plunger stroke gives you amazing accuracy.Contact points are carbide (>18 mm range), giving you high durability and wear resistance.A large grip reduces heat transfer from the operator by 50%.Wide measuring range with sub-anvils.
    atribut:
    • Digital/Analog: Analog
  6. Insize Inside Groove Vernier Caliper (Jangka Sorong)
    Mulai

    Rp3.899.900

    Insize Inside Groove Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Inside Groove Vernier Caliper> Measure groove diameter> Made of stainless steel> Satin chrome plated reading surface
  7. CRESCENT LUFKIN Measuring Tape Long & Reeled (Meteran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    CRESCENT LUFKIN Measuring Tape Long & Reeled (Meteran)
    Deskripsi:
    The closed reel of these long tape measures covers the blade to prevent damage when not in use. It also prevents dirt from transferring from the blade to a toolbox, shelf, or vehicle during transport or storage.
    atribut:
    • Blade Return Type: Manual
    • Tip Style: Nonmagnetic Single Hook
  8. Insize Digital Inside Caliper Gage (Jangka Sorong)
    Mulai

    Rp6.499.900

    Insize Digital Inside Caliper Gage (Jangka Sorong)
    Deskripsi:
    INSIZE 2121 Internal Digital Caliper gage menawarkan alat ukur eksternal yang cukup akurat dengan rentang mata ukur 5mm hingga 60mm dengan akurasi 0.03mm. Mata anvil pengukur bermuatan mekanis pegas internal dibuat untuk daya tahan yang mengembang di celah silinder atau groove.Alat ukur klasik tipe Kroeplin ini memiliki 2 probe titik sentuh yang solid dan halus karena sudah di sepuh dengan lapping untuk hasil ukur presisi yang sangat berulang untuk pengukuran silinder atau pipa internal. Alat ukur sigmat mekanikal INSIZE 2121 Internal Digital Caliper ini bisa mengantikan bore gauge karena ergonomis hanya butuh satu tangan saja dan memiliki tampilan dial analog penyesuaian resolusi METRIK. Bezel toleransi atas bawah pada tampilan indikator jarum bisa diputar.Anda bisa dengan cepat mengukur dimensi eksternal yang sulit dijangkau di dalam seperti ruang pembakaran, ruang katup, mould cetakan, batu mulia dan perhiasan, objek teleskopik dan berbagai benda kerja lainnya.
    atribut:
    • Accuracy (mm): 0.03
    • H (mm): 8
    • L (mm): 80
    • R (mm): R0.5
    • Range (inch): 1.6-2.4
    • Range (mm): 40-60
    • Reading (inch): 0.0002
    • Reading (mm): 0.005
    • Repeatability (mm): 0.01
    • Size (inch): 1.6-2.4
    • Size (mm): 40-60
    • W (mm): 3,0
  9. Insize Digital Two Points/Three Points Internal Micrometers (Alat Ukur Mikrometer Digital)
    Mulai

    Rp10.999.900

    Insize Digital Two Points/Three Points Internal Micrometers (Alat Ukur Mikrometer Digital)
    Deskripsi:
    Resolution 0.001mm/0.00005" (resolution of 3127-275 and 3127-300 is 0.001mm/0.0001") IP65 dust/waterproofButtons: on/off, set, mm/inch, data transmit Data outputAutomatic power off Ratchet stopOptional accessary: data output cable (code 7315-31 page 4, 7302-30 page 12), setting ring (code 6312), micrometer stand and clamp (code 6301 and 6301-2)
    atribut:
    • Reading (mm): 0.001
  10. Insize Kaliper Digital Dalam (Tipe Ekonomis) (Jangka Sorong Digital Internal)
    Mulai

    Rp1.999.900

    Insize Kaliper Digital Dalam (Tipe Ekonomis) (Jangka Sorong Digital Internal)
    Deskripsi:
    Button function: on/off, zero, mm/inch, data holdBattery CR2032, automatic power off
    atribut:
    • Reading (mm): 0.1
    • Accuracy (mm): ±0.3
    • Repeatability (mm): 0.2
  11. SK (Niigata Seiki) Inside T Caliper
    Mulai

    Rp7.699.900

    SK (Niigata Seiki) Inside T Caliper
    Deskripsi:
    It is compatible with the separately sold Bluetooth BO x. The inner diameter on the back side can be measured with a long inner jaw. The measured value can be transmitted wirelessly to a personal computer. To guarantee accuracy, it comes with an inspection table that shows the numerical values at the time of inspection. Comes with a preset function. Comes with a hold function. With auto-off function (about 20 minutes).For outside / inside measurement* Instrumental error does not include quantization error (± 1 count). * Ring gauge for master is not included.
    atribut:
    • Depth Bar: None
    • Instrumental Error (mm): Outside ± 0.04, Inside ± 0.06
    • Measuring Range (mm): Outside 0-150, Inside 20-170
    • Minimum Reading (mm): 0.01
    • Minimum display amount (mm): 0.01
    • Power Supply: CR2032 (included for testing)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Type: Digital
  12. Insize Digital Bore Gauge for Small Holes
    Mulai

    Rp8.899.900

    Insize Digital Bore Gauge for Small Holes
    Deskripsi:
    INSIZE 2152 Digital Bore Gauge merupakan ukur dimensi diameter internal bore kecil dari 6mm - 18.5mm. Setiap unit alat ukur INSIZE 2152 Digital Bore Gauge dilengkapi dengan mata ukur anvil presisi terbuat dari Ceramic Zirconia (2152-18) dengan dua titik tumpu agar memastikan akurasi dan daya tahan terhadap faktor perubahan suhu.Frame mikrometer bore gage ini terbuat dari material Steel sedangkan body dari polymer berlapis enamel. Dengan desain stem gagang berdiameter 8mm, anda juga bisa pasang dial indikator atau digital indikator gage merek lain agar sesuai dengan standar Jerman DIN 878 dengan Graduasi 0.002mm. Gagang dengan poros lebih panjang bisa dipasang untuk memungkinkan Anda mencapai diameter internal di area yang lebih dalam. INSIZE 2152 Digital Bore Gauge ini memiliki fitur dudukan indicatornya yang bisa dilepas-pasang.Dengan kombinasi Digital Test indicator gage INSIZE 2108-10F tampilan body juga bisa diputar kekiri-kanan dalam sudut 320°. Anda juga bisa pasang dengan test indikator digital-analog merek lain seperti Mitutoyo, Tesa, Mahr, atau apapun. Karena mekanisme linear encoder digital, satuan ukur bisa dikonversi dan ditransfer ke komputer via kabel data 7315-50M, 7302-40M, 7305-40M yang dijual terpisah. Dengan fasilitas kontrol proses statistik (SPC) di media spreadsheet seperti MS Excel komputer, memungkinkan pengukuran dan inspeksi fabrikasi Anda direkam dengan benar dalam dataset agar laporan inspeksi bisa tersusun rapi.Tentu dibutuhkan keterampilan untuk proses ukur dan interpolasi dengan menempatkan probe kepala anvil ukur lalu "digoyang-goyangkan hingga pas dan terbaca berkali-kali. Master ring tidak termasuk dalam paket penjualan. Anda bisa ukur ceruk, lubang, rongga dan groove pada beragam material kerja yang memmiliki tumpuan datar. Anda bisa secara presisi melakukan penyetelan kuncian dengan Ring Gage dalam satu set atau hanya unit terpisah. Seri INSIZE 2152 Digital Bore Gauge juga tersedia sebagai unit set kotak dengan sertifikat kalibrasi pabrikan.
    atribut:
    • Note: With Electronic Test Indicator
    • Reading (inch): 0.0001
    • Reading (mm): 0.002
  13. Insize Digital Deep Hole Inside Groove Caliper (Jangka Sorong)
    Mulai

    Rp9.999.900

    Insize Digital Deep Hole Inside Groove Caliper (Jangka Sorong)
    Deskripsi:
    INSIZE 1129-300 Digital Deep Hole Inside Groove Caliper merupakan alat ukur yang digunakan untuk secara tepat menentukan lebar celah atau benda, jauh lebih akurat daripada pita pengukur atau penggaris.Kaliper INSIZE 1129-300 Digital Deep Hole Inside Groove ini memiliki fitur tahan nilai ukur untuk metode pengukuran berulang karena mekanisme ukurnya digital Skala mistar vernier yang akurat antara dua rahang ukur dengan pilihan dua tipe rahang ukur bagian atas untuk eksternal dan bagian bawah untuk celah/cekungan internal groove. Kaliper digital ini juga paling ekonomis dikelasnya.INSIZE 1178 Digital Inside Groove Caliper ini menggunakan sensor linear encoder untuk mendeteksi pergerakan mistar dan menentukan nilai ukur. Data ukur juga bisa ditransfer ke komputer seperti input keyboard melalui kabel data USB dengan dongle/adapter yang dijual terpisah atau transfer data wireless melalui sinyal radio Zigbee. Sinyal radio Zigbee merupakan teknologi nirkabel berbasis IEEE 802.15.4 untuk rangkaian protokol membuat jaringan area pribadi dengan berdaya rendah, seperti untuk otomatisasi lab ukur maupun pengumpulan data perangkat medis agar lebih cepat, sederhana dan lebih murah daripada jaringan area pribadi nirkabel (WPAN) lainnya, seperti Bluetooth atau jaringan Wi-Fi. Anda bisa membuat jaringan pengumpul data terpusat searah pada 1 komputer sekaligus mengurangi resiko gangguan sinyal lain.
    atribut:
    • Accuracy (mm): ±0.04
    • Note: Not Waterproof & With Data Interface (Data Output Cable Code 7315-21 , 7302-21 , Optional)
    • Range of Lower Jaw (inch): 1.2-12
    • Range of Lower Jaw (mm): 30-300
    • Range of Upper Jaw (inch): 0-12
    • Range of Upper Jaw (mm): 0-300
    • Reading (inch): 0.0005
    • Reading (mm): 0.01
    • Size (inch): 0-12
    • Size (mm): 0-300
  14. Mitutoyo Digital Caliper Inside (Jangka Sorong)
    Mulai

    Rp8.999.900

    Mitutoyo Digital Caliper Inside (Jangka Sorong)
    Deskripsi:
    The Mitutoyo ABSOLUTE Specialized Inside caliper is specially designed to measure inside dimensions that are otherwise hard to obtain with standard calipers. Available in point-type, knife-edge or inside groove jaws, this specialized caliper is capable of reaching into recesses, bore holes and grooves and provides precise, repeatable measurements. The neck caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal for the shop floor. Step and depth measurements are possible with the depth bar.
    atribut:
    • Units: Metric
    • Range (mm): 20.1-170
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.05
    • Measurable Minimum Hole Diameter (Ømm): 10
    • Remarks: Point-jaw type
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 5 years under normal use
    • Display: LCD
    • IP Rating: IP67
    • Length Standard: ABSOLUTE electromagnetic induction type linear encoder
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: NTD14P-P15M
    • Optional Accessories: 05CZA624, 05CZA625
    • SPC Output: Yes
    • Technology: Digimatic
  15. Insize Digital Inside Groove Caliper (Jangka Sorong)
    Mulai

    Rp5.299.900

    Insize Digital Inside Groove Caliper (Jangka Sorong)
    Deskripsi:
    INSIZE 1120 Digital Inside Groove Caliper merupakan alat ukur yang digunakan untuk secara tepat ukur benda kerja dalam rentang ukur 150mm - 500mm. Anda bisa menentukan lebar celah atau benda, jauh lebih akurat daripada pita pengukur atau penggaris. Kaliper digital ini memiliki fitur tahan nilai ukur untuk metode pengukuran berulang karena mekanisme ukurnya digital Skala mistar vernier yang akurat antara sepasang rahang ukur bawah untuk celah/cekungan internal groove. Kaliper digital ini juga paling ekonomis dikelasnya.INSIZE 1120 Digital Inside Groove Caliper ini menggunakan 4 jenis pilihan elektronik dengan modul sensor linear encoder untuk mendeteksi pergerakan mistar dan menentukan nilai ukur. Data ukur juga bisa ditransfer ke komputer seperti input keyboard melalui kabel data USB dengan dongle/adapter yang dijual terpisah atau transfer data wireless melalui sinyal radio Zigbee. Sinyal radio Zigbee merupakan teknologi nirkabel berbasis IEEE 802.15.4 untuk rangkaian protokol membuat jaringan area pribadi dengan berdaya rendah, seperti untuk otomatisasi lab ukur maupun pengumpulan data perangkat medis agar lebih cepat, sederhana dan lebih murah daripada jaringan area pribadi nirkabel (WPAN) lainnya, seperti Bluetooth atau jaringan Wi-Fi. Anda bisa membuat jaringan pengumpul data terpusat searah pada 1 komputer sekaligus mengurangi resiko gangguan sinyal lain.
    atribut:
    • Reading (inch): 0.0005
    • Reading (mm): 0.01
  16. STARRETT Inside Spring Caliper
    Mulai

    Rp2.699.900

    STARRETT Inside Spring Caliper
    atribut:
    • Item: Inside Spring Caliper
    • Joint Type: Spring
    • Caliper Material: Steel
    • Tip Type: Solid Points
  17. Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Mulai

    Rp6.599.900

    Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)
    Deskripsi:
    The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.
    atribut:
    • Units: Metric
    • Length Standard: ABSOLUTE magnetic induction type linear encoder
    • Battery Life: Approx. 5 years under normal use
    • IP Rating: IP67
    • Range (mm): 0-200
    • Resolution (mm): 0.01
    • Accuracy (mm): ±0.02
    • Battery: SR44 (1 pc.) 938882
    • Display: LCD
    • Maximum Response Speed: Unlimited
    • Mitutoyo Part Number: VDS-P20
    • Optional Accessories: 05CZA624, 05CZA625, 959143
    • Repeatability (mm): 0.01
    • SPC Output: Yes
    • Technology: Digimatic
Daftar Harga inside caliper Terbaru October 2026
SK Inside Caliper (Jangka Sorong)Rp279.900
Insize Electronic Inside Goove Caliper (Jangka Sorong)Rp2.499.900
Niigata Seiki (SK) Inside Caliper Scribing (Jangka Sorong)Rp269.900
Mitutoyo Digital Caliper Inside (Jangka Sorong)Rp7.299.900
Mitutoyo 2-Point Inside Measuring Instrument Bore Gauge with Micrometer HeadRp3.099.900
Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)Rp7.499.900
Insize Inside Groove Vernier Caliper (Jangka Sorong)Rp3.899.900
CRESCENT LUFKIN Measuring Tape Long & Reeled (Meteran)Rp479.900
Insize Digital Inside Caliper Gage (Jangka Sorong)Rp6.499.900
Insize Digital Two Points/Three Points Internal Micrometers (Alat Ukur Mikrometer Digital)Rp10.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)